3 x 1-1/4 x 3 in. Copper Reducing Tee

Part #CTMHM

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Wrot copper
  • Unaffected by sunlight, has no special storage requirements and cannot produce toxic fumes in a fire
  • Nonflammable
  • Biostatic and inhibits bacterial growth on its surface
  • Lightweight, strong and corrosion resistant
  • CSA B125, NSF/ANSI Standard 61

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 61

ASTM Specifications: ASTM B-75

CSA Certified: CSA B125

End Connection 2: Copper

End Connection 3: Copper

End Connections: Copper

FM Approved: No

Fitting Size 2: 1-1/4 in

Fitting Size 3: 3 in

Fitting Type: Reducing

NSF Certified: Yes

NSF Specifications: NSF 61