3 x 1 in. Plain End Extra Heavy Reducing Concentric Black Carbon Steel Swage Nipple

Part #B80PXPCSNMGE

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

Coating: Black

End Connection 1: Plain End

End Connection 2: Plain End

End Connections: Plain End

Fitting Size 1: 3 in

Fitting Size 2: 1 in

Fitting Sizes: 3 in x 1 in

Fitting Type: [Reducing, Concentric]

Material: Carbon Steel

Schedule Class: Extra Heavy

Type: B80PXPCSNMGE