3 x 1 in. Spigot x FPT Reducing Schedule 80 PVC Bushing

Part #P80SFBMG  |  Manufacturer Part #036706

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Manufacturer may vary by location

Specifications

ANSI Specifications: ANSI 14, ANSI 61

ASME Specifications: ASME B1.20.1

ASTM Specifications: ASTM D-1784, ASTM D-2464, ASTM D-2467, ASTM D-256, ASTM D-638, ASTM D-648, ASTM D-695, ASTM D-696, ASTM D-792, ASTM F-1970

Application: Irrigation, Pharmaceutical, Pressure, Semiconductor, Water, Waterworks

Clean Bagged: No

Diameter: 3 in

End Connection 1: Spigot

End Connection 2: FPT

End Connections: Spigot x FPT

FM Approved: No

Fitting Size 1: 3 in

Fitting Size 2: 1 in

Fitting Sizes: 3 in x 1 in

Fitting Type: Reducing

Material: Plastic

Material Type: PVC

Maximum Pressure: 235 psi

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: NSF 14, NSF 61

Schedule Class: 80