3 x 1 in. Standard Carbon Steel Concentric Reducer

You last purchased this on
 

3 x 1 in. Standard Carbon Steel Concentric Reducer

This product requires certification to purchase.
You last purchased this on
 

3 x 1 in. Standard Carbon Steel Concentric Reducer

  • Fast #
  • Part #CLPWSXCRMG
  • Item #4436222
  • Manufacturer Part #CLPWSXCRMG
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-234
Fitting Size 1:
3 in
Fitting Size 2:
1 in
Fitting Sizes:
3 in x 1 in
Fitting Type:
Concentric Reducer, Reducer
Material:
Carbon Steel
Schedule Class:
Standard