3 x 1 in. MNPT x FNPT 150# Reducing Global 316 and 316L Stainless Steel Bushing

You last purchased this on
 

3 x 1 in. MNPT x FNPT 150# Reducing Global 316 and 316L Stainless Steel Bushing

This product requires certification to purchase.
You last purchased this on
 

3 x 1 in. MNPT x FNPT 150# Reducing Global 316 and 316L Stainless Steel Bushing

  • Fast #
  • Part #IS6CTBSP114MG
  • Item #1337654
  • Manufacturer Part #M614-4816
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-351 CF8M
Application:
Residential
Clean Bagged:
No
End Connection 1:
MNPT
End Connection 2:
FNPT
End Connections:
MNPT x FNPT
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
1 in
Fitting Sizes:
3 in x 1 in
Fitting Type:
Reducing
IAPMO Listed -:
No
MSS:
MSS SP-114
Material:
Stainless Steel
Material Type:
316, 316L
Origin:
Global
Pressure Class:
150#
Temperature Range:
Up to 366 Deg F
UL Listed:
No