3 x 1 in. Weld Extra Extra Heavy Carbon Steel Eccentric Reducer

Part #GWXXERMG

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

End Connection 1: Weld

End Connection 2: Weld

End Connections: Weld

Fitting Size 1: 3 in

Fitting Size 2: 1 in

Fitting Sizes: 3 in x 1 in

Fitting Type: Eccentric

Material: Carbon Steel

Schedule Class: Extra Extra Heavy