3 x 1 in. Weld Schedule 160 Concentric Carbon Steel Reducer

GW160CRMG

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Weld
End Connection 2
Weld
End Connections
Weld
FM Approved
No
Fire Suppression System Rated
No
Fitting Size 1
3 in
Fitting Size 2
1 in
Fitting Sizes
3 in x 1 in
Fitting Type
Concentric
IAPMO Listed
No
Material
Carbon Steel
NSF Certified
No
Schedule Class
160
Type
GW160CRMG
UL Listed
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday