3 x 1 in. Butt Fusion x IPS 200# SDR 11 HDPE Molded Branch Saddle
3 x 1 in. Butt Fusion x IPS 200# SDR 11 HDPE Molded Branch Saddle
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Butt Fusion
- End Connections:
- Butt Fusion
- Fits Pipe Size:
- 3 in
- Fitting Type:
- Branch Saddle
- Material:
- Plastic
- Material Type:
- HDPE
- Pressure Class:
- 200#
- Schedule Class:
- SDR 11
- Tap Size:
- 1 in
- Type:
- PEI11ABSMG