3 X 10 SW 90 Elbow For WALLSTACK

Part #R440310  |  Manufacturer Part #440310

Type:

R440310
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASTM Specifications: ASTM A653 CS Type B

Duct Shape: Rectangular

Fitting Size 1: 10 in

Fitting Size 2: 3-1/4 in

Gauge: 26

Height: 5-1/4 in

Material: Galvanized Steel

Type: R440310