3 x 1/16 in. EPDM Ring Gasket
Part #A0723RF0623GSKT | Item #4933459 | Manufacturer Part #0723RF062X3 GSKT
Inside Diameter
Product Details
- EPDM rubber offers excellent resistance to heat, cold, ozone and UV light in outdoor applications
- Excellent chemical resistance and high 800 psi tensile strength
- Excellent electrical properties
- Not oil resistant
- Bolt pattern: 150#
Specifications
CARB OTC LEED Compliant: No
Clean Bagged: No
Color Finish: Black
FM Approved: No
Fitting Size 1: 3 in
Fitting Sizes: 3 in
Fitting Type: Straight
Flange Type: Ring Type Joint
GSA Approved: No
IAPMO Listed: No
Inside Diameter: 3 in
Material: Rubber
Material Type: EPDM
NSF Certified: No
Temperature Range: -20 to 220 Deg F
Tensile Strength: 800 psi
Thickness: 0.0625 in
UL Listed: No