3 x 1/2 in. Clamp 150 psi Schedule 40 PVC Saddle
3 x 1/2 in. Clamp 150 psi Schedule 40 PVC Saddle
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- PVC body with Buna-N O-ring seal
- Includes: Stainless steel hardware
- Clamp on pipe saddle with tap
- Tap Size: 1/2" FNPT
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- Fits Pipe Size:
- 3 in
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 73
- NSF Certified:
- No
- Pressure - High:
- 150
- Schedule Class:
- 40
- Size:
- 3 in
- Tap Size:
- 1/2 in