3 x 12 in. Gasket Schedule 40 Galvanized Seamless Nipple

Part #GSNGXGM12  |  Item #1709096

Length:

12 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM A-106

End Connection 1: Gasket

End Connection 2: Gasket

End Connections: Gasket

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Sizes: 3 in

Fitting Type: [Seamless, Straight]

Length: 12 in

Material: Stainless Steel

Schedule Class: 40