3 x 1/2 in. IPT Tap On Hex Head Pipe Bolt
3 x 1/2 in. IPT Tap On Hex Head Pipe Bolt
Frequently Purchased Together
Product Details
Specifications
- Head Diameter:
- 0.5
- Length:
- 3 in
- Material:
- Zinc
- Product Type:
- Bolt
- Screw Head:
- Hex Head
- Size:
- 1/2 in-13
- Thread Length:
- 3
- Thread Size:
- 1/2 in