3 x 12 in. MNPT Global Brass Nipple

You last purchased this on
 

3 x 12 in. MNPT Global Brass Nipple

This product requires certification to purchase.
You last purchased this on
 

3 x 12 in. MNPT Global Brass Nipple

  • Fast #
  • Part #GBRNM12
  • Item #454721
  • Manufacturer Part #2148-1200
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Material: brass
  • Domestic
  • Manufacturer may vary by location
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASME:
ASME B1.20.1, ASME B16.15
ASTM:
ASTM B43, ASTM B687
Clean Bagged:
No
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Nipple, Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
12 in
Material:
Red Brass
Origin:
Global
Pressure Class:
125#
Schedule Class:
40
Type:
GBRNM12