3 x 1/2 in. NPT 150# Reducing Galvanized Malleable Iron Bushing
3 x 1/2 in. NPT 150# Reducing Galvanized Malleable Iron Bushing
Package Quantity Info:
EA: 1 IP: 10-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- ASME:
- ASME B16.14, ASME B16.3, ASME B1.20.1
- ASTM:
- ASTM A-153, ASTM A-197
- Clean Bagged:
- No
- Coating:
- Galvanized
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- Yes
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3 in x 1/2 in
- Fitting Type:
- Reducing, Hex
- ISO:
- ISO 9001:2000, ISO 14001
- Length:
- 1-22/25 in
- Material:
- Malleable Iron
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure Class:
- 150#
- Type:
- IGBMD
- UL Listed:
- Yes
- Weight:
- 2.09 lb
- Width:
- 3-4/5 in