3 x 1/2 in. Threaded Heavy Duty Galvanized Carbon Steel Forged Bushing

You last purchased this on
 

3 x 1/2 in. Threaded Heavy Duty Galvanized Carbon Steel Forged Bushing

This product requires certification to purchase.
You last purchased this on
 

3 x 1/2 in. Threaded Heavy Duty Galvanized Carbon Steel Forged Bushing

  • Fast #
  • Part #IHDFSTBMD
  • Item #4474422
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Coating:
Galvanized
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
3 in
Fitting Size 2:
1/2 in
Fitting Sizes:
3 in x 1/2 in
Fitting Type:
Reducing
IAPMO Listed -:
No
Material:
Forged Steel
NSF Certified:
No
Schedule Class:
Heavy Duty
UL Listed:
No