3 x 12 x 6 in. 2 qt Food and Utility Bag (Case of 1000)

Part #IBSPB060312  |  Manufacturer Part #IBS PB060312

Capacity:

2 qt
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • FDA approved food bags for sanitary storage
  • Superior closure to lock in food freshness
  • Easy one-at-a-time dispensing from clam shell carton
  • Crystal clear with a shiny gloss

Specifications

Capacity: 2 qt

Height: 3 in

Length: 12 in

Material: Plastic

Package Quantity: Case of 1000

Width: 6 in