3 x 13 in. Mechanical Joint x Swivel Nut Ductile Iron Reducing Hydrant Adapter
3 x 13 in. Mechanical Joint x Swivel Nut Ductile Iron Reducing Hydrant Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI A21.11
- ASTM:
- ASTM A-536 Grade 65-45-12
- AWWA:
- AWWA C-111
- Clean Bagged:
- No
- Ductile Iron Class:
- C153
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Swivel Nut
- End Connections:
- Mechanical Joint x Swivel Nut
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 13 in
- Fitting Sizes:
- 3 in x 13 in
- Fitting Type:
- Hydrant Adapter, Reducing
- Material:
- Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Waterworks Application:
- Water