3 x 2-1/2 in. 316 Stainless Steel Schedule 40 One End Toe Threaded Nozzle

DS46NOZTOEML

Fitting Sizes

3 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Fitting Size 1
3 in
Fitting Sizes
3 in
Length
2-1/2 in
Material
Stainless Steel
Material Type
316

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday