3 x 2-1/2 in. Butt Weld Schedule 10 304L Stainless Steel Eccentric Reducer

You last purchased this on
 

3 x 2-1/2 in. Butt Weld Schedule 10 304L Stainless Steel Eccentric Reducer

This product requires certification to purchase.
You last purchased this on
 

3 x 2-1/2 in. Butt Weld Schedule 10 304L Stainless Steel Eccentric Reducer

  • Fast #
  • Part #IS14LWERML
  • Item #277898
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Butt Weld
End Connection 2:
Butt Weld
End Connections:
Butt Weld
Fitting Size 1:
3 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
3 in x 2-1/2 in
Fitting Type:
Eccentric Reducer, Reducer
Material:
Stainless Steel
Material Type:
304L
Schedule Class:
10