3 x 2-1/2 in. Clamp 304 Stainless Steel Concentric Reducer
3 x 2-1/2 in. Clamp 304 Stainless Steel Concentric Reducer
Package Quantity Info:
EA: 1 IP: 1 CA: 5 PT: 20-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- CLAMP END CONCENTRIC REDUCER
- Tri-Clamp style connections offer a quick and easy way to disassemble line processing for access to process media and cleaning solutions. The product is 3A certified for sanitary-grade line processing equipment in the food and beverage industry.
- 31-14MP - CLAMP CONCENTRIC REDUCER - 3" X 2-1/2", Commonly referred to as tri-clamp or quick-clamp fittings, these stainless steel sanitary fittings create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp. Connections are easy to assemble and disassemble for cleaning and routine maintenance. 3-A Certified, CRN Certified
Documents
Specifications
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 3 in x 2-1/2 in
- Fitting Type:
- Concentric Reducer, Reducer
- Length:
- 3 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Origin:
- Global
- Weight:
- 0.726 lb