3 x 2-1/2 in. MNPT x FNPT Brass Bushing
Part #BRBML | Item #89707 | Manufacturer Part #114-4840
All Sizes
Product Details
- Red brass fittings can be utilized in low pressure applications for water oil and gas
Specifications
ANSI Specifications: ANSI B16.15
ASME Specifications: ASME B16.15
ASTM Specifications: ASTM B-584
End Connection 1: MPT
End Connection 2: FPT
End Connections: MPT x FPT
Fitting Size 1: 3 in
Fitting Size 2: 2-1/2 in
Fitting Sizes: 3 in x 2-1/2 in
Fitting Type: [Reducing, Hex Head]
Height: 3-22/25 in
Lead Law Compliance Level: Not Approved for Potable Water Applications
Length: 1-44/83 in
Material: Red Brass
Maximum Pressure: 200 psi
Origin: Domestic
Pressure Class: 125#