3 x 2-1/2 in. Socket Weld 3000# Forged Carbon Steel Reducing Insert
3 x 2-1/2 in. Socket Weld 3000# Forged Carbon Steel Reducing Insert
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 2000-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASME:
- ASME B16.11, ASME B1.20.1
- ASTM:
- ASTM A-105
- Clean Bagged:
- No
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 3 in x 2-1/2 in
- Fitting Type:
- Insert, Reducing
- Material:
- Forged Carbon Steel
- Origin:
- Domestic
- Pressure Class:
- 3000#