3 x 2-1/2 in. Socket 3000# Forged Steel Reducer

You last purchased this on
 

3 x 2-1/2 in. Socket 3000# Forged Steel Reducer

This product requires certification to purchase.
You last purchased this on
 

3 x 2-1/2 in. Socket 3000# Forged Steel Reducer

  • Fast #
  • Part #FSSRML
  • Item #293221
  • Manufacturer Part #12402155
4.8 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
Fitting Size 1:
3 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
3 in x 2-1/2 in
Material:
Forged Steel
Pressure Class:
3000#