3 x 2-1/2 in. Threaded 125# Domestic Cast Iron 90 Degree Elbow

You last purchased this on
 

3 x 2-1/2 in. Threaded 125# Domestic Cast Iron 90 Degree Elbow

This product requires certification to purchase.
You last purchased this on
 

3 x 2-1/2 in. Threaded 125# Domestic Cast Iron 90 Degree Elbow

  • Fast #
  • Part #BCI9ML
  • Item #41556
  • Manufacturer Part #0300016003
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1, ASME B16.4
ASTM:
ASTM A-126
Application:
Fire Protection
Clean Bagged:
No
Coating:
Black
Elbow Degree:
90 DD
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded x Threaded
FM Approved:
Yes
Fitting Size 1:
3 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
3 in x 2-1/2 in
Fitting Type:
Elbow, Reducing
Material:
Cast Iron
Origin:
Domestic
Pressure - High:
175
Pressure Class:
125#
Temperature Range:
-20 to 150 Deg F
UL Listed:
Yes
Weight:
6.44 lb