3 x 2-1/2 in. Threaded 150# 304L Stainless Steel Coupling

You last purchased this on
 

3 x 2-1/2 in. Threaded 150# 304L Stainless Steel Coupling

This product requires certification to purchase.
You last purchased this on
 

3 x 2-1/2 in. Threaded 150# 304L Stainless Steel Coupling

  • Fast #
  • Part #IS4CTCML
  • Item #1342385
  • Manufacturer Part #K412-4840
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Fitting Size 1:
3 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
3 in x 2-1/2 in
Fitting Type:
Reducer
ISO:
ISO 49
Length:
2-6/25 in
Material:
Stainless Steel
Material Type:
304
Origin:
Global
Pressure Class:
150#
Weight:
1.71 lb