3 x 2-1/2 in. Threaded 150# Carbon Steel Flat Face Flange

Part #GFFTFML

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

ASTM Specifications: ASTM A-105

Clean Bagged: No

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 3 in

Fitting Size 2: 2-1/2 in

Fitting Sizes: 3 in x 2-1/2 in

Fitting Type: Reducing

Flange Type: Flat Face, Threaded

Material: Carbon Steel

Pressure Class: 150#