3 x 2-1/2 in. Weld Standard Carbon Steel Eccentric Reducer
Part #GWERML | Item #39581
$
18.01
EACH
(Pricing is for 3 in x 2-1/2 in)
All Sizes
Product Details
- Conforms to ASTM A-234 WPB, ANSI B16.9
Specifications
ASTM Specifications: ASTM A-234 WPB
End Connection 1: Weld
End Connection 2: Weld
End Connections: Weld
Fitting Size 1: 3 in
Fitting Size 2: 2-1/2 in
Fitting Sizes: 3 in x 2-1/2 in
Fitting Type: Eccentric
Material: Carbon Steel
Origin: Global
Schedule Class: Standard