3 x 2-1/2 x 2 in. Copper Tee (Clean & Bagged)

You last purchased this on
 

3 x 2-1/2 x 2 in. Copper Tee (Clean & Bagged)

This product requires certification to purchase.
You last purchased this on
 

3 x 2-1/2 x 2 in. Copper Tee (Clean & Bagged)

  • Fast #
  • Part #CBCTMLK
  • Item #440460
  • Manufacturer Part #9107200CB
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Dezincification resistant
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI B16.22, ANSI 61, ANSI 372
ASME:
ASME B16.22
ASTM:
ASTM B-75
Application:
Medical Gas
CSA Certified:
CSA B125
Clean Bagged:
Yes
End Connection 1:
Female Sweat
End Connection 2:
Female Sweat
End Connection 3:
Female Sweat
End Connections:
Female Sweat
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
3 in
Fitting Size 2:
2-1/2 in
Fitting Size 3:
2 in
Fitting Sizes:
3 in x 2-1/2 in x 2 in
Fitting Type:
Tee
IAPMO Listed -:
No
MSS:
MSS SP-104
Material:
Wrot Copper
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
UL Listed:
UL 207