3 x 2 in. Beveled x Plain End Extra Heavy Domestic Black Carbon Steel Concentric Reducer Swage Nipple

You last purchased this on
 

3 x 2 in. Beveled x Plain End Extra Heavy Domestic Black Carbon Steel Concentric Reducer Swage Nipple

This product requires certification to purchase.
You last purchased this on
 

3 x 2 in. Beveled x Plain End Extra Heavy Domestic Black Carbon Steel Concentric Reducer Swage Nipple

  • Fast #
  • Part #B80BXPCSNMKE
  • Item #4418928
3.3 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Coating:
Black
End Connection 1:
Beveled
End Connection 2:
Plain End
End Connections:
Beveled x Plain End
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
2 in
Fitting Sizes:
3 in x 2 in
Fitting Type:
Concentric Reducer, Reducer, Nipple, Swage
IAPMO Listed -:
No
Material:
Carbon Steel
NSF Certified:
No
Origin:
Domestic
Schedule Class:
80
UL Listed:
No