3 x 2 in. Butt Weld 316L Stainless Steel Eccentric Reducer
G32W76MK
- FITTING SIZES
-
3/4 in x 1/2 in
G32W76FD
-
1 in x 1/2 in
G32W76GD
-
1 in x 3/4 in
G32W76GF
-
1-1/2 in x 1 in
G32W76JG
-
2 in x 1 in
G32W76KG
-
2 in x 1-1/2 in
G32W76KJ
-
2-1/2 in x 2 in
G32W76LK
-
3 in x 1 in
G32W76MG
-
3 in x 1-1/2 in
G32W76MJ
-
3 in x 2 in
G32W76MK
-
3 in x 2-1/2 in
G32W76ML
-
4 in x 2 in
G32W76PK
-
4 in x 3 in
G32W76PM
-
6 in x 4 in
G32W76UP
SPECIFICATIONS
- End Connection 2
- Butt Weld
- End Connections
- Butt Weld
- Fitting Size 2
- 2 in
- Fitting Type
- Eccentric
-
Need Help?
888-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday