3 x 2 in. DWV Wrot Copper Coupling

CDWVRCMK

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES

DESCRIPTION

  • Manufacturer may vary by location
  • DWV

SPECIFICATIONS

ANSI Specifications
ANSI B16.22
ASTM Specifications
ASTM B-75
End Connection 2
Copper
End Connections
DWV x Copper
Fitting Size 2
2 in
Fitting Type
DWV, Reducing
Type
CDWVRCMK

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday