3 x 2 in. Cast Iron Closet Flange

You last purchased this on
 

3 x 2 in. Cast Iron Closet Flange

This product requires certification to purchase.
You last purchased this on
 

3 x 2 in. Cast Iron Closet Flange

  • Fast #
  • Part #SVISCRMK
  • Item #2048201
  • Manufacturer Part #SPL 00225 0600
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Premier piping system that withstands extreme temperatures and conditions
  • Excellent sound-deadening qualities
  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
  • Manufactured from 100% recycled content; not intended for pressure use
  • Requires Certification

Specifications

ASTM:
ASTM A 74
Application:
DWV
CSA Certified:
No
Color Finish Category:
Blacks
Color Finish Name:
Black
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged x Flanged
Fitting Size 1:
3 in
Fitting Size 2:
2 in
Fitting Sizes:
3 in x 2 in
Fitting Type:
Reducing
Flange Type:
Closet
Length:
2-1/4 in
Material:
Cast Iron
Maximum Temperature:
212
Minimum Temperature:
32
NSF Certified:
Yes
Schedule Class:
SV
Test Cap Included:
No
Weight:
3.5 lb
Width:
7-1/4 in