3 x 2 in. FTG x Copper Reducer
Part #CDWVFRMK | Item #40393 | Manufacturer Part #10046166
$
54.23
EACH
(Pricing is for 3 in x 2 in)
All Sizes
Product Details
- Manufacturer may vary by location
- Wrot copper
- End Connections: FTG x Sweat
- DWV
Documents
Specifications
ANSI Specifications: ANSI B16.22
ASME Specifications: ASME B16.22
ASTM Specifications: ASTM B-75
End Connection 1: Fitting
End Connection 2: Sweat
End Connections: Fitting x Sweat
Fitting Size 1: 3 in
Fitting Size 2: 2 in
Fitting Sizes: 3 in x 2 in
Fitting Type: DWV
Material: Copper
Type: CDWVFRMK