3 x 2 in. Mechanical Joint C153 IPT Tap-on-Pipe Cap (Less Accessories)

Part #MJTCAPLAMK  |  Item #91527  |  Manufacturer Part #248033

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • 350 psi working pressure
  • Cement lined
  • Conforms to ANSI C153/C111 and AWWA 21.53/21.11

Specifications

ANSI Specifications: [ANSI A21.53, ANSI A21.11, ANSI A21.4, ANSI C104, ANSI C106, ANSI C111, ANSI C153]

ASME Specifications: [ASME B16.1, ASME B18.10, ASME B18.2.2]

ASTM Specifications: [ASTM A-536, ASTM D-2000 Grade 65/45/12]

AWWA Specifications: [AWWA A-21.11, AWWA A-21.4, AWWA A-21.53, AWWA C-104, AWWA C-106, AWWA C-111, AWWA C-153, AWWA C-600, AWWA C-651]

Clean Bagged: No

Ductile Iron Class: C153

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connections: Mechanical Joint

FM Approved: Yes

Fitting Size 1: 3 in

Fitting Size 2: 2 in

Fitting Sizes: 3 in

Fitting Type: [Cap, Tapped Cap]

High Pressure: 350

Material: Ductile Iron

NSF Certified: Yes

NSF Specifications: [NSF 372 Annex G, NSF 61 Annex G]

Pipe Lining: Cement-lined

Tap Size: 2 in

UL Listed: Yes