3 x 2 in. MNPT x FNPT Brass Reducing Bushing

Part #IBRLFBMK  |  Manufacturer Part #XNL114-4832

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Manufacturer may vary by location
  • Brass fittings provide great longevity and superior corrosion resistance
  • Relative softness of brass provides a tight seal and ease of installation
  • Manufacturer and country of origin may vary by location

Lead Law Compliant

Documents

Specifications

ASME Specifications: [ASME B1.20.1, ASME B16.15]

ASTM Specifications: ASTM B604

End Connection 1: MNPT

End Connection 2: FNPT

End Connections: MNPT x FNPT

Fitting Size 1: 3 in

Fitting Size 2: 2 in

Fitting Sizes: 3 in x 2 in

Fitting Type: Reducing

Lead Law Compliant: Yes

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 61

Type: Meter