3 x 2 in. NPT 150# Global Galvanized Malleable Iron Hex Bushing

You last purchased this on
 

3 x 2 in. NPT 150# Global Galvanized Malleable Iron Hex Bushing

This product requires certification to purchase.
You last purchased this on
 

3 x 2 in. NPT 150# Global Galvanized Malleable Iron Hex Bushing

  • Fast #
  • Part #IGBMK
  • Item #312784
  • Manufacturer Part #ZMGBU1008
4.4 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • Material: Malleable Iron
  • Coating: Galvanized
  • Manufacturer may vary by location
  • Import
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B16.14, ANSI B16.3
ASME:
ASME B1.20.1, ASME B16.14
ASTM:
ASTM A-197
Application:
Fire Protection
Clean Bagged:
No
Coating:
Galvanized
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
Yes
Fitting Size 1:
3 in
Fitting Size 2:
2 in
Fitting Sizes:
3 in x 2 in
Fitting Type:
Bushing, Hex, Reducing
ISO:
ISO 9001:2000
Length:
1-61/100 in
Material:
Malleable Iron
NSF Certified:
No
Origin:
Global
Pressure Class:
150#
UL Listed:
Yes