3 x 2 in. No Hub Cast Iron Reducing Figure 6 Double Fitting
3 x 2 in. No Hub Cast Iron Reducing Figure 6 Double Fitting
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Tar coated
- Recommended that hubless Cast Iron pipe and fittings be joined with shielded couplings manufactured in accordance with CISPI 310
- Full baffle
- The use of unshielded couplings or any coupling not meeting the above specifications will void the product warranty
Specifications
- ASTM:
- ASTM A-888
- End Connection 1:
- No Hub
- End Connection 2:
- No Hub
- End Connections:
- No Hub x No Hub
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 3 in x 2 in
- Fitting Type:
- Reducing, Figure 6, Double
- Material:
- Cast Iron
- Origin:
- Domestic