3 x 2 in. PVC Schedule 80 Bushing

You last purchased this on
 

3 x 2 in. PVC Schedule 80 Bushing

This product requires certification to purchase.
You last purchased this on
 

3 x 2 in. PVC Schedule 80 Bushing

  • Fast #
  • Part #P80SBMK
  • Item #7950
  • Manufacturer Part #PVC 08107 5000
3.4 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

ANSI:
ANSI 14, ANSI 61
ASME:
ASME B1.20.1
ASTM:
ASTM D-1784, ASTM D-2464, ASTM D-2467, ASTM F-1970
Application:
Pressure
CSA Certified:
No
Clean Bagged:
No
Color Finish Category:
Greys
Color Finish Name:
Grey
End Connection 1:
Spigot
End Connection 2:
Socket Weld
End Connections:
Spigot x Socket Weld
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
2 in
Fitting Sizes:
3 in x 2 in
Fitting Type:
Bushing
Length:
2-1/4 in
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
Minimum Temperature:
32
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
222 psi
Schedule Class:
80
Type:
P80SBMK
Weight:
0.626 lb
Width:
4.988 in