3 x 2 in. Socket 3000# 304L Stainless Steel Coupling

You last purchased this on
 

3 x 2 in. Socket 3000# 304L Stainless Steel Coupling

This product requires certification to purchase.
You last purchased this on
 

3 x 2 in. Socket 3000# 304L Stainless Steel Coupling

  • Fast #
  • Part #IS4L3SCMK
  • Item #3812046
3.1 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
2 in
Fitting Sizes:
3 in x 2 in
Fitting Type:
Reducer
IAPMO Listed -:
No
Material:
Stainless Steel
Material Type:
304L
NSF Certified:
No
Origin:
Global
Pressure Class:
3000#
UL Listed:
No