3 x 2 in. Socket Weld 3000# Forged Carbon Steel Reducing Insert
3 x 2 in. Socket Weld 3000# Forged Carbon Steel Reducing Insert
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASME:
- ASME B16.11, ASME B1.20.1
- ASTM:
- ASTM A-105
- Application:
- Schedule 40 Pipe, Schedule 80 Pipe
- Clean Bagged:
- No
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 3 in x 2 in
- Fitting Type:
- Insert, Reducing
- IAPMO Listed -:
- No
- MSS:
- MSS SP-79
- Material:
- Forged Carbon Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure Class:
- 3000#
- UL Listed:
- No
- Weight:
- 3.4 lb