3 x 2 in. Threaded 125# Black Cast Iron Reducer
3 x 2 in. Threaded 125# Black Cast Iron Reducer
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Manufacturer may vary by location
Specifications
- Application:
- Fire Protection
- Clean Bagged:
- No
- Coating:
- Black
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 3 in x 2 in
- Material:
- Cast Iron
- Pressure Class:
- 125#
- Product Type:
- Threaded Fitting