3 x 2 in. Wrot FTG x Copper Reducer
Part #CBCFRMK | Item #440596 | Manufacturer Part #9009700CB
All Sizes
Product Details
- Dezincification resistant
Documents
Specifications
ANSI Specifications: [ANSI B16.22, ANSI 61, ANSI 372]
ASME Specifications: [ASME B16.18, ASME B16.22]
Application: Medical Gas
Clean Bagged: Yes
End Connection 1: Fitting
End Connection 2: Sweat
End Connections: Fitting x Sweat
FM Approved: No
Fire Suppression System Rated: No
Fitting Size 1: 3 in
Fitting Size 2: 2 in
Fitting Sizes: 3 in x 2 in
IAPMO Listed: No
MSS Specifications: MSS SP-104
Material: Copper
NSF Certified: Yes
NSF Specifications: [NSF 61, NSF 372]
UL Listed: UL 207