3 x 2 in. 304 Stainless Steel Buttweld Concentric Reducer

You last purchased this on
 

3 x 2 in. 304 Stainless Steel Buttweld Concentric Reducer

This product requires certification to purchase.
You last purchased this on
 

3 x 2 in. 304 Stainless Steel Buttweld Concentric Reducer

  • Fast #
  • Part #G31W74MK
  • Item #4831490
  • Manufacturer Part #G31W74MK
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • WELD END CONCENTRIC REDUCER
  • These fittings are used in-line process equipment in order to maintain uniformity and rigidity while allowing for easy clean-in-place maintenance.
  • 31W - CONCENTRIC BUTT WELD REDUCER - 32RA ID, 32RA OD - 3" X 2", Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection. 3-A Certified, CRN Certified
  • Requires Certification

Documents


Specifications

Clean Bagged:
No
End Connection 1:
Butt Weld
End Connection 2:
Butt Weld
End Connections:
Butt Weld
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
2 in
Fitting Sizes:
3 in x 2 in
Fitting Type:
Concentric Reducer, Reducer
IAPMO Listed -:
No
Material:
Stainless Steel
Material Type:
304
NSF Certified:
No
Origin:
Global
UL Listed:
No