3 x 2 x 3 in. Threaded 125# Black Cast Iron Reducing Tee
3 x 2 x 3 in. Threaded 125# Black Cast Iron Reducing Tee
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- ASME:
- ASME B16.4
- Clean Bagged:
- No
- Coating:
- Black
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connection 3:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 2 in
- Fitting Size 3:
- 3 in
- Fitting Sizes:
- 3 in x 2 in x 3 in
- Fitting Type:
- Reducing
- Material:
- Cast Iron
- Origin:
- Domestic
- Pressure Class:
- 125#