3 X 20 Schedule 40 POLYPRO MJ Blue Pipe

Part #OPPBM20  |  Manufacturer Part #79010620

Type:

OPPBM20
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Blue

Length: 20 ft

Material: Plastic

Material Type: Polypropylene

Pipe Tubing Size: 3 in

Type: OPPBM20