3 in. Sch. 40 A53B ERW Pipe SRL Single Random Length Black Carbon Steel
3 in. Sch. 40 A53B ERW Pipe SRL Single Random Length Black Carbon Steel
Package Quantity Info:
FT: 1 ST: 21 LF: 273-
Pick Up: 0 Available in Leesburg, VA - Available in 1 store nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Coating: Black
- Connection: Plain End
- Domestic
- Length: SRL
- ERW
- ASTM Spec: ASTM A-53B
- Schedule: 40
Documents
Specifications
- ANSI:
- ANSI C80.1, ANSI C80.3, ANSI C80.5, ANSI C80.6
- API:
- API 5L B
- ASME:
- ASME B36.10M, ASME B31.1
- ASTM:
- ASTM A-53, ASTM A-53M
- Application:
- Fire Protection
- Coating:
- Black
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End x Plain End
- Grade:
- B
- Length:
- 21 ft
- Material:
- Carbon Steel
- Origin:
- Domestic
- PipeTubing Size:
- 3 in
- Pressure Class:
- 1650 psi
- Product Type:
- Sprinkler Pipe
- Schedule Class:
- 40
- Wall Thickness:
- 0.216 in