3 x 3 in. Conduit Elbow
3 x 3 in. Conduit Elbow
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI C80.1
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Elbow, Straight
- Material:
- Steel
- UL Listed:
- Yes