3 x 3 in. MNPT Brass Light Annealed Nipple

Part #BRNAMM  |  Item #4477674  |  Manufacturer Part #2648-300

Call for Pricing EACH

Length

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Red brass nipples are easier to machine, less brittle to work with and far more resistant to corrosion than yellow brass
  • Brass fittings are utilized primarily for water in commercial plumbing and OEM applications, but are also used in oil, gas and steam applications
  • Brass offers good corrosion resistance from water and heat and resists attack from salt water and acids, minerals and peaty soils contained in water

Documents

Specifications

ASME Specifications: [ASME B-1.20.1, ASME B-16.15]

ASTM Specifications: ASTM B-687

Clean Bagged: No

End Connection 1: MNPT

End Connection 2: MNPT

End Connections: MNPT

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Sizes: 3 in

Fitting Type: [Straight, Light Annealed, Nipple]

Length: 3 in

Material: Brass

Origin: Domestic

Schedule Class: SDR 40;Standard