3 x 3 in. Turbine Meter

Part #ZPMTB03REGUS  |  Manufacturer Part #PMTB03REGUS

Fitting Sizes

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed for applications where flows are usually moderate to high and occasionally low
  • Used for measurement of potable cold water in commercial and industrial services where flows are in one direction
  • Meters are engineered and manufactured to provide long-term service and operate virtually maintenance free
  • It is recommended that meter strainers be used upstream from the turbine meter
  • Remote read meters feature a battery powered wall mountable remote reader (VL9) with digital display
  • Comply with AWWA C701 Class II performance standards
  • Comply with lead-free provisions of the Safe Drinking Water Act
  • Certified to NSF/ANSI Standards 61 and 372
  • Remote Read meters include 5' cable and remote register

Specifications

ANSI Specifications: ANSI 61

AWWA Specifications: AWWA C701 Class II

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Sizes: 3 in

Flow Rate: 550 gpm

Length: 12 in

Material: Bronze, Stainless Steel

Maximum Pressure: 150 psi

Maximum Temperature: 150

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Type: Meter

Weight: 36